1-1/2 in. FNPT x Plain End 1000# Global 316 Stainless Steel Adapter
1-1/2 in. FNPT x Plain End 1000# Global 316 Stainless Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 90 Pallet: 7650-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- Plain End
- End Connections:
- FPT x Plain End
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 1000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671404039196