This product requires certification to purchase.

1-1/2 in. FPT 150# Global Galvanized Malleable Iron Union

1-1/2 in. FPT 150# Global Galvanized Malleable Iron Union

  • Fast #
  • Part #IG150UJ
  • Item #161411
  • Manufacturer Part #MN-ZMGUN07
5 out of 5 Customer Rating
Brand image

1-1/2 in. FPT 150# Global Galvanized Malleable Iron Union

  • Fast #
  • Part #IG150UJ
  • Item #161411
  • Manufacturer Part #MN-ZMGUN07
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20 Pallet: 960
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Lead-Free
  • Material: Malleable Iron
  • Coating: Galvanized
  • Connection: Ground Joint
  • Rating: 150#
  • Import
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.14, ASME B16.3, ASME B16.39
ASTM:
ASTM A-197, ASTM A-197M
Application:
Fire Protection
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Union
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
150 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
Up to 347 Deg F
UL Listed:
Yes