1-1/2 in. FPT LDPE and Thermoplastic Tapered Cap in Red
1-1/2 in. FPT LDPE and Thermoplastic Tapered Cap in Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1000-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Red
- End Connection 1:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Cap
- Head Style:
- Round Head
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- LDPE
- NSF Certified:
- No
- UL Listed:
- No