This product requires certification to purchase.

1-1/2 in. FPT Schedule 40 PVC Coupling

1-1/2 in. FPT Schedule 40 PVC Coupling

  • Fast #
  • Part #S430015SR
  • Item #380133
  • Manufacturer Part #430-015SR
3.7 out of 5 Customer Rating

1-1/2 in. FPT Schedule 40 PVC Coupling

  • Fast #
  • Part #S430015SR
  • Item #380133
  • Manufacturer Part #430-015SR
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
SR FIPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
2-3/16 in
Weight
7/25 lb
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Coupling
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ASTM
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2466, ASTM D-2863
FM Approved
No
ISO
ISO 9001
NSF Certified
Yes
Origin
Domestic
UPC
054211665725