This product requires certification to purchase.

1-1/2 in. Global Black Steel Weld Half Coupling

1-1/2 in. Global Black Steel Weld Half Coupling

  • Fast #
  • Part #IBSHCSTJ
  • Item #406448
  • Manufacturer Part #MN-ZM-HCB07
5 out of 5 Customer Rating
Brand image

1-1/2 in. Global Black Steel Weld Half Coupling

  • Fast #
  • Part #IBSHCSTJ
  • Item #406448
  • Manufacturer Part #MN-ZM-HCB07
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 100 Pallet: 4800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
31/32 in
Characteristics & Features
Clean Bagged
No
Coating
Black
Fitting Type
Coupling, Straight
Material
Steel
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No