1-1/2 in. Ground Joint Plastic Union
1-1/2 in. Ground Joint Plastic Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-197
- Application:
- Gas
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Union
- Material:
- Plastic
- NSF Certified:
- No
- Pressure Class:
- 150#