This product requires certification to purchase.

1-1/2 in. Hot Dipped Galvanized Steel Hex Nut

1-1/2 in. Hot Dipped Galvanized Steel Hex Nut

  • Fast #
  • Part #HDGHHNJ
  • Item #402973
  • Manufacturer Part #HDGHHNJ
4.4 out of 5 Customer Rating

1-1/2 in. Hot Dipped Galvanized Steel Hex Nut

  • Fast #
  • Part #HDGHHNJ
  • Item #402973
  • Manufacturer Part #HDGHHNJ
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Hot Dipped Galvanized
Diameter - Inside 1:
1-1/2 in
Drive Type:
Hex
Material:
Steel
Product Type:
Heavy Hex Nut
Size:
1-1/2 in