This product requires certification to purchase.

1-1/2 in. Hub and DWV PVC Repair Coupling (Less Stop)

1-1/2 in. Hub and DWV PVC Repair Coupling (Less Stop)

  • Fast #
  • Part #SP130015
  • Item #4501389
  • Manufacturer Part #P130-015
3.7 out of 5 Customer Rating

1-1/2 in. Hub and DWV PVC Repair Coupling (Less Stop)

  • Fast #
  • Part #SP130015
  • Item #4501389
  • Manufacturer Part #P130-015
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2665, ASTM D-3311, ASTM F-1866, ASTM D-1784
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, DWV
Material:
Plastic
Material Type:
PVC DWV, PVC, DWV
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
054211909331