This product requires certification to purchase.

1-1/2 in. Insert x IPS Spigot Schedule 40 PVC Adapter

1-1/2 in. Insert x IPS Spigot Schedule 40 PVC Adapter

  • Fast #
  • Part #S460015
  • Item #4490175
  • Manufacturer Part #460-015
3.7 out of 5 Customer Rating

1-1/2 in. Insert x IPS Spigot Schedule 40 PVC Adapter

  • Fast #
  • Part #S460015
  • Item #4490175
  • Manufacturer Part #460-015
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2239, ASTM D-2609
Application:
Potable Water
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Barbed
End Connection 2:
Spigot
End Connections:
Barbed x Spigot
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
3-5/16 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
054211707562