1-1/2 in. IPS Butt Fusion SDR 11 HDPE Flange Adapter for PE3408 Pipe
1-1/2 in. IPS Butt Fusion SDR 11 HDPE Flange Adapter for PE3408 Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3350
- Application:
- Pressure, HDPE Pipe
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Butt Fusion
- End Connections:
- Flanged x Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 150#
- Schedule Class:
- SDR 11