This product requires certification to purchase.

1-1/2 in. IPS Socket Fusion Straight DR 11 HDPE Tee

1-1/2 in. IPS Socket Fusion Straight DR 11 HDPE Tee

  • Fast #
  • Part #PEI11STJ
  • Item #3765131
  • Manufacturer Part #12EIST112
5 out of 5 Customer Rating

1-1/2 in. IPS Socket Fusion Straight DR 11 HDPE Tee

  • Fast #
  • Part #PEI11STJ
  • Item #3765131
  • Manufacturer Part #12EIST112
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2513, ASTM D-2683
Application:
Gas, Geothermal
CSA Certified:
Yes
Clean Bagged:
No
End Connection 1:
Socket Fusion
End Connection 2:
Socket Fusion
End Connection 3:
Socket Fusion
End Connections:
Socket Fusion
FM Approved:
Yes
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Size 3:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
HDPE
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
SDR 11