This product requires certification to purchase.

1-1/2 in. IPS x Butt Fusion 200# Straight DR 11 Molded HDPE 45 Degree Elbow for PE3408 Pipe

1-1/2 in. IPS x Butt Fusion 200# Straight DR 11 Molded HDPE 45 Degree Elbow for PE3408 Pipe

  • Fast #
  • Part #PEI11B4J
  • Item #3350375
  • Manufacturer Part #R-EL45-R11-01.50
5 out of 5 Customer Rating

1-1/2 in. IPS x Butt Fusion 200# Straight DR 11 Molded HDPE 45 Degree Elbow for PE3408 Pipe

  • Fast #
  • Part #PEI11B4J
  • Item #3350375
  • Manufacturer Part #R-EL45-R11-01.50
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2513, ASTM D-3035, ASTM D-3261, ASTM D-3350, ASTM F-714
CSA Certified:
Yes
Clean Bagged:
No
Elbow Degree:
45°
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Schedule Class:
SDR 11
UL Listed:
No