1-1/2 in. MPT x IPS Steel Compression Riser
1-1/2 in. MPT x IPS Steel Compression Riser
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1973, ASTM D-2513, ASTM A-53, ASTM D-2000, ASTM A-513, ASTM A-G8-90, ASTM B-117-85, ASTM G-14-88
- End Connection 1:
- MPT
- End Connection 2:
- Compression
- End Connections:
- MPT x Compression
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Riser
- Material:
- Plastic
- Material Type:
- HDPE