1-1/2 in. MPT x Socket Schedule 80 PVC Adapter
1-1/2 in. MPT x Socket Schedule 80 PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-1784, ASTM D-2467
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- MPT
- End Connection 2:
- Socket Weld
- End Connections:
- MPT x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 2-11/16 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 054211168011