This product requires certification to purchase.

1-1/2 in. No Hub 22-1/2 Degree Cast Iron 1/16 Bend

1-1/2 in. No Hub 22-1/2 Degree Cast Iron 1/16 Bend

  • Fast #
  • Part #NH2J
  • Item #49485
  • Manufacturer Part #P-00676
3.1 out of 5 Customer Rating

1-1/2 in. No Hub 22-1/2 Degree Cast Iron 1/16 Bend

  • Fast #
  • Part #NH2J
  • Item #49485
  • Manufacturer Part #P-00676
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1425 Pallet: 2850
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-888
Elbow Degree:
22-1/2
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub x No Hub
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Material:
Cast Iron
Material Type:
NH 14
NSF Certified:
Yes
Origin:
Domestic
UPC:
611942001828