This product requires certification to purchase.

1-1/2 in. No Hub Cast Iron Combination Wye

1-1/2 in. No Hub Cast Iron Combination Wye

  • Fast #
  • Part #NHCOMBJ
  • Item #44175
  • Manufacturer Part #008767
3.2 out of 5 Customer Rating

1-1/2 in. No Hub Cast Iron Combination Wye

  • Fast #
  • Part #NHCOMBJ
  • Item #44175
  • Manufacturer Part #008767
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500 Pallet: 1000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Requires Certification

Specifications

ASTM:
ASTM A-888
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connections:
No Hub x No Hub x No Hub
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Size 3:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Material:
Cast Iron
Material Type:
NH 22
NSF Certified:
Yes
Origin:
Domestic
UPC:
611942002603