1-1/2 in. PEX Copper Crimp Ring with Positioning Cap
1-1/2 in. PEX Copper Crimp Ring with Positioning Cap
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 400 Pallet: 6400-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed for use with PEX pipe and crimp fittings
- Ensures the crimp ring is accurately positioned on the pipe
- Requires crimping tool
- Copper construction
- Certified to NSF/ANSI 14
- Certified to ASTM F1807, ASTM F877 and CSA B137.5
- cUPC listed
- Sold in carton quantities only; priced each
Specifications
- ASTM:
- ASTM F-1807, ASTM F-877
- CSA Certified:
- CSA B137.5
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 180
- NSF:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 717510433685
- Weight:
- 0.08 lb
- Width:
- 1-39/50 in