This product requires certification to purchase.

1-1/2 in. Plastic P-Trap

1-1/2 in. Plastic P-Trap

  • Fast #
  • Part #PDWVPTCNXJ
  • Item #32372
  • Manufacturer Part #PVC 00709X 0600
5 out of 5 Customer Rating

1-1/2 in. Plastic P-Trap

  • Fast #
  • Part #PDWVPTCNXJ
  • Item #32372
  • Manufacturer Part #PVC 00709X 0600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Size: 12-24 x 1 1/2"
  • SCH 40 PVC
  • End connections: Hub, Hub
  • With chrome nut
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Intended for non-pressure applications where the operating temperature will not exceed 140° F
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311
  • NSF/ANSI Standard 14 compliant
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
CSA Certified:
No
Cleanout:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
Length:
6-131/200
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
Trap Material:
Plastic
Trap Material Type:
PVC
Trap Size:
1-1/2
UPC:
611942036882