This product requires certification to purchase.

1-1/2 in. Plastic Socket Weld Swing Check Valve

1-1/2 in. Plastic Socket Weld Swing Check Valve

  • Fast #
  • Part #SS152015
  • Item #3060278
  • Manufacturer Part #S1520-15
5 out of 5 Customer Rating

1-1/2 in. Plastic Socket Weld Swing Check Valve

  • Fast #
  • Part #SS152015
  • Item #3060278
  • Manufacturer Part #S1520-15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Rogers, MN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Height:
3-3/8 in
Installation Type:
Horizontal Mount, Vertical Mount
Length:
5-5/8 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - High:
150
Pressure Class:
150#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Schedule Class:
40
UL Listed:
No
UPC:
054211988046
Valve Body Material:
Plastic
Valve Body Style:
Swing
Valve Seat Material:
EPDM
Valve Size:
1-1/2 in
Valve Type:
Swing Check Valve
Weight:
0.75 lb