1-1/2 in. Plastic Socket Weld Swing Check Valve
1-1/2 in. Plastic Socket Weld Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Orange
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Height:
- 3-3/8 in
- Length:
- 5-5/8 in
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- Pressure Class:
- 175#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 054211370865
- Valve Body Material:
- Plastic
- Valve Body Style:
- Swing
- Valve Seat Material:
- EPDM
- Valve Size:
- 1-1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.79 lb