1-1/2 in. Plastic Socket Weld x Threaded Ball Check Valve
1-1/2 in. Plastic Socket Weld x Threaded Ball Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 440-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chemical & corrosion resistant PVC or CPVC construction
- Strong, buttress thread union nuts
- Fully serviceable, replaceable components
- Uses standard o-ring seat
- EPDM or FKM o-rings
- Sizes 1/2 in. – 2 in. pressure rated to 235 psi @ 73°F, sizes 2-1/2 in. – 6 in. and all flanged pressure rated to 150 psi @ 73°F
- Suitable for either horizontal or vertical installations
- EPDM valves NSF certified for potable water use
- Suitable for vacuum service
- Manufactured to ASTM F-1970
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM F-1970
- Color Finish Name:
- Grey
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- Height:
- 3-1/2 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 6-1/4 in
- Material:
- Plastic, Rubber
- Material Type:
- FKM, PVC
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 235
- Pressure Class:
- 235#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water, Potable Water
- Schedule Class:
- 80
- UL Listed:
- No
- UPC:
- 054211400364
- Valve Body Material:
- PVC
- Valve Bonnet Type:
- Union
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- FKM
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Check Valve
- Weight:
- 1.37 lb