1-1/2 in. Plastic Standard Port Union Socket Weld 235# Ball Valve
1-1/2 in. Plastic Standard Port Union Socket Weld 235# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784 Class 12454, ASTM D-1784 Class 23447, ASTM F-1970
- Clean Bagged:
- No
- End Connection 1:
- Union FPT
- End Connection 2:
- Union Socket Weld
- End Connections:
- Union FPT x Union Socket Weld
- FM Approved:
- No
- Handle Material:
- Polypropylene
- IAPMO Listed:
- No
- Length:
- 6-5/16
- Material:
- Plastic
- Material Type:
- CPVC, Polypropylene, PTFE
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 235#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- UPC:
- 054211865996
- Valve Body Material:
- CPVC
- Valve Body Style:
- 3-way
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 1.92