This product requires certification to purchase.

1-1/2 in. PVC DWV Over the Pipe Test Cap

1-1/2 in. PVC DWV Over the Pipe Test Cap

  • Fast #
  • Part #PDWVODTCJ
  • Item #7300353
  • Manufacturer Part #PVC 00132 0600
3.8 out of 5 Customer Rating

1-1/2 in. PVC DWV Over the Pipe Test Cap

  • Fast #
  • Part #PDWVODTCJ
  • Item #7300353
  • Manufacturer Part #PVC 00132 0600
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Test Cap
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
611942108930