1-1/2 in. PVC Foot Valve Screen Spigot
1-1/2 in. PVC Foot Valve Screen Spigot
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Foot Valve Screen
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 054211526644
- Valve Size:
- 1-1/2 in