This product requires certification to purchase.

1-1/2 in. PVC P-Trap Gasket

1-1/2 in. PVC P-Trap Gasket

  • Fast #
  • Part #SDI2
  • Item #4510324
  • Manufacturer Part #SDI2
4.6 out of 5 Customer Rating

1-1/2 in. PVC P-Trap Gasket

  • Fast #
  • Part #SDI2
  • Item #4510324
  • Manufacturer Part #SDI2
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
1-1/2
FM Approved:
No
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No