This product requires certification to purchase.

1-1/2 in. PVC Schedule 40 FPT Cap

1-1/2 in. PVC Schedule 40 FPT Cap

  • Fast #
  • Part #P40TCAPJ
  • Item #45313
  • Manufacturer Part #PVC 02117 1600
4.7 out of 5 Customer Rating

1-1/2 in. PVC Schedule 40 FPT Cap

  • Fast #
  • Part #P40TCAPJ
  • Item #45313
  • Manufacturer Part #PVC 02117 1600
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 5400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    44  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Application:
Pressure
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942082551