This product requires certification to purchase.

1-1/2 in. PVC Schedule 80 Cross

1-1/2 in. PVC Schedule 80 Cross

  • Fast #
  • Part #P80SCRJ
  • Item #144876
  • Manufacturer Part #036120
3.9 out of 5 Customer Rating

1-1/2 in. PVC Schedule 80 Cross

  • Fast #
  • Part #P80SCRJ
  • Item #144876
  • Manufacturer Part #036120
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2650
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Xirtec PVC Schedule 80 Cross Soc x Soc x Soc x Soc
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connection 4
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Size 4
1-1/2 in
Fitting Sizes
1-1/2 in
Pressure - Maximum
150 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Cross
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Pharmaceutical, Waterworks
CSA Certified
CSA B137.3
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
622454361201