This product requires certification to purchase.

1-1/2 in. PVC Schedule 80 MPT Cap

1-1/2 in. PVC Schedule 80 MPT Cap

  • Fast #
  • Part #P80TCAPJ
  • Item #27464
  • Manufacturer Part #PVC 08117 1800
5 out of 5 Customer Rating

1-1/2 in. PVC Schedule 80 MPT Cap

  • Fast #
  • Part #P80TCAPJ
  • Item #27464
  • Manufacturer Part #PVC 08117 1800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 3600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Application:
Pressure
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
235 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
611942075225