This product requires certification to purchase.

1-1/2 in. PVC Schedule 80 Threadeded Union with Viton O-Ring

1-1/2 in. PVC Schedule 80 Threadeded Union with Viton O-Ring

  • Fast #
  • Part #P80TUVJ
  • Item #1577375
  • Manufacturer Part #PVC 08800 1800
5 out of 5 Customer Rating

1-1/2 in. PVC Schedule 80 Threadeded Union with Viton O-Ring

  • Fast #
  • Part #P80TUVJ
  • Item #1577375
  • Manufacturer Part #PVC 08800 1800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 1080
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • SCH 80 PVC
  • End Connections: Female NPT, Female NPT
  • Intended for pressure applications where the operating temperature will not exceed 140° F
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • ASTM Specifications: ASTM D-1784, ASTM D-2464, ASTM D-2467
  • NSF/ANSI Standard 14 and Standard 61 compliant
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467
Application:
Pressure
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
FIPT
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Union
Length:
4-1/4
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
611942091768