1-1/2 in. Sch. 40 Duplex 2205 SMLS Pipe Seamless Stainless Steel
1-1/2 in. Sch. 40 Duplex 2205 SMLS Pipe Seamless Stainless Steel
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 2205
- NSF Certified:
- No
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1-1/2 in
- Schedule Class:
- 40
- UL Listed:
- No