This product requires certification to purchase.

1-1/2 in. Sch. 40 SS 304L A312 Pipe Seamless

1-1/2 in. Sch. 40 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #GSSP44LJ
  • Item #229710
  • Manufacturer Part #GSSP44LJ
4 out of 5 Customer Rating

1-1/2 in. Sch. 40 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #GSSP44LJ
  • Item #229710
  • Manufacturer Part #GSSP44LJ
4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Lift: 720
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
FM Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pipe Wall Type:
Seamless
PipeTubing Size:
1-1/2 in
Schedule Class:
40
UL Listed:
No