This product requires certification to purchase.

1-1/2 in. Sch. 40 SS 304L A312 Pipe Seamless

1-1/2 in. Sch. 40 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #GSSP44LJE
  • Item #4277842
  • Manufacturer Part #GSSP44LJE
4.1 out of 5 Customer Rating

1-1/2 in. Sch. 40 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #GSSP44LJE
  • Item #4277842
  • Manufacturer Part #GSSP44LJE
4.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
1-1/2 in
Pipe Wall Type
Seamless
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A-312
Origin
Global