This product requires certification to purchase.

1-1/2 in. Sch. 40 T&C Galv A53 Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel

1-1/2 in. Sch. 40 T&C Galv A53 Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel

  • Fast #
  • Part #DGPTCA53J10
  • Item #2170904
  • Manufacturer Part #DGPTCA53J10
5 out of 5 Customer Rating

1-1/2 in. Sch. 40 T&C Galv A53 Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel

  • Fast #
  • Part #DGPTCA53J10
  • Item #2170904
  • Manufacturer Part #DGPTCA53J10
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10 Bundle: 10 Lift: 450
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Domestic
  • Requires Certification

Specifications

ASTM:
ASTM A-53
Application:
Residential
Coating:
Galvanized
End Connection 1:
Threaded & Coupled
End Connection 2:
Threaded & Coupled
End Connections:
Threaded & Coupled
Grade:
A
Length:
10 ft
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
1-1/2 in
Schedule Class:
40