1-1/2 in. Sch. 80 SS 304L A312 Pipe Seamless
1-1/2 in. Sch. 80 SS 304L A312 Pipe Seamless
Package Quantity Info:
Foot: 1 Stick: 20All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-312
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1-1/2
- Schedule Class:
- 80