This product requires certification to purchase.

1-1/2 in. Sch. 80 SS 304L A312 Pipe Welded

1-1/2 in. Sch. 80 SS 304L A312 Pipe Welded

  • Fast #
  • Part #GSP84LJ
  • Item #1314463
  • Manufacturer Part #GSP84LJ
4.9 out of 5 Customer Rating

1-1/2 in. Sch. 80 SS 304L A312 Pipe Welded

  • Fast #
  • Part #GSP84LJ
  • Item #1314463
  • Manufacturer Part #GSP84LJ
4.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pipe Wall Type:
Welded
PipeTubing Size:
1-1/2
Schedule Class:
80