This product requires certification to purchase.

1-1/2 in. Schedule 10 304L Stainless Steel Long Radius 90 Degree Elbow

1-1/2 in. Schedule 10 304L Stainless Steel Long Radius 90 Degree Elbow

  • Fast #
  • Part #DS14LS9J
  • Item #1337266
  • Manufacturer Part #DS14LS9J
4.5 out of 5 Customer Rating

1-1/2 in. Schedule 10 304L Stainless Steel Long Radius 90 Degree Elbow

  • Fast #
  • Part #DS14LS9J
  • Item #1337266
  • Manufacturer Part #DS14LS9J
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow, Long Radius
Material
Stainless Steel
Material Type
304L
Schedule Class
10
Warranty & Product Information
Origin
Domestic