This product requires certification to purchase.

1-1/2 in. Schedule 40 304L Stainless Steel Seamless 90 Degree Elbow

1-1/2 in. Schedule 40 304L Stainless Steel Seamless 90 Degree Elbow

  • Fast #
  • Part #DSS44LS9J
  • Item #1321194
  • Manufacturer Part #DSS44LS9J
3.8 out of 5 Customer Rating

1-1/2 in. Schedule 40 304L Stainless Steel Seamless 90 Degree Elbow

  • Fast #
  • Part #DSS44LS9J
  • Item #1321194
  • Manufacturer Part #DSS44LS9J
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Elbow Degree:
90°
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Schedule Class:
40