This product requires certification to purchase.

1-1/2 in. Schedule 40 316L Stainless Steel Cap

1-1/2 in. Schedule 40 316L Stainless Steel Cap

  • Fast #
  • Part #IS46LWCAPJ
  • Item #80823
  • Manufacturer Part #IS46LWCAPJ
3.2 out of 5 Customer Rating

1-1/2 in. Schedule 40 316L Stainless Steel Cap

  • Fast #
  • Part #IS46LWCAPJ
  • Item #80823
  • Manufacturer Part #IS46LWCAPJ
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5478
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Cap
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A-403 Grade WPS
Origin
Global