This product requires certification to purchase.

1-1/2 in. Socket 235 psi Schedule 80 CPVC Union with FKM O-ring Seal

1-1/2 in. Socket 235 psi Schedule 80 CPVC Union with FKM O-ring Seal

  • Fast #
  • Part #S8057015C
  • Item #7657699
  • Manufacturer Part #8057-015C
4.6 out of 5 Customer Rating

1-1/2 in. Socket 235 psi Schedule 80 CPVC Union with FKM O-ring Seal

  • Fast #
  • Part #S8057015C
  • Item #7657699
  • Manufacturer Part #8057-015C
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Union
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
73
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
542118580598