This product requires certification to purchase.

1-1/2 in. Socket 3000# 316L Stainless Steel Union

1-1/2 in. Socket 3000# 316L Stainless Steel Union

  • Fast #
  • Part #DS6L3SUJ
  • Item #310468
  • Manufacturer Part #DS6L3SUJ
4.1 out of 5 Customer Rating

1-1/2 in. Socket 3000# 316L Stainless Steel Union

  • Fast #
  • Part #DS6L3SUJ
  • Item #310468
  • Manufacturer Part #DS6L3SUJ
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Union
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No