This product requires certification to purchase.

1-1/2 in. Socket Schedule 80 CPVC 90 Degree Elbow

1-1/2 in. Socket Schedule 80 CPVC 90 Degree Elbow

  • Fast #
  • Part #S806015C
  • Item #4465931
  • Manufacturer Part #806-015C
5 out of 5 Customer Rating

1-1/2 in. Socket Schedule 80 CPVC 90 Degree Elbow

  • Fast #
  • Part #S806015C
  • Item #4465931
  • Manufacturer Part #806-015C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Max pressure at 138 psi @ 73° F
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Elbow
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI 61-G
Application
Potable Water
ASTM
ASTM D-1784, ASTM D-2467, ASTM D-256, ASTM D-2863, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM F-437, ASTM F-439, ASTM F-441
FM Approved
No
NSF
NSF 61-G
NSF Certified
Yes
Origin
Domestic
UL Listed
UL 94
UPC
054211183168