This product requires certification to purchase.

1-1/2 in. Socket Schedule 80 PVC Y-Strainer

1-1/2 in. Socket Schedule 80 PVC Y-Strainer

  • Fast #
  • Part #HYS10150S
  • Item #458274
  • Manufacturer Part #YS10150S
3.9 out of 5 Customer Rating

1-1/2 in. Socket Schedule 80 PVC Y-Strainer

  • Fast #
  • Part #HYS10150S
  • Item #458274
  • Manufacturer Part #YS10150S
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Protects downstream equipment from dirt, rust and debris
  • Corrosion resistant PVC with FKM o-ring seal
  • Hex cap for easy access to service screen
  • Standard screens have a 1/32" perforation (other options are available)
  • Horizontal or vertical installation
  • Requires Certification

Specifications

ASTM:
ASTM D-1784
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Sizes:
1-1/2 in
ISO:
ISO 727-1
Length:
6-5/8
Material:
Plastic, Rubber
Material Type:
PVC, FKM
Maximum Temperature:
140
Mesh Size:
100
Perforation Size:
1/32
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Strainer Type:
Wye
UPC:
610377168922