1-1/2 in. Socket Weld 150# 304 SP114 Stainless Steel 90 Degree Elbow
1-1/2 in. Socket Weld 150# 304 SP114 Stainless Steel 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-351
- Application:
- Residential
- Clean Bagged:
- No
- Elbow Degree:
- 90
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304, 304L
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 199242102426