This product requires certification to purchase.

1-1/2 in. Socket Weld 150# Domestic Double Extra Heavy Bore Raised Face Forged Steel Flange

1-1/2 in. Socket Weld 150# Domestic Double Extra Heavy Bore Raised Face Forged Steel Flange

  • Fast #
  • Part #DRFSWFXXHBJ
  • Item #3469620
  • Manufacturer Part #10516A012000
3.7 out of 5 Customer Rating

1-1/2 in. Socket Weld 150# Domestic Double Extra Heavy Bore Raised Face Forged Steel Flange

  • Fast #
  • Part #DRFSWFXXHBJ
  • Item #3469620
  • Manufacturer Part #10516A012000
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Flanged
End Connections
Socket Weld x Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Pressure Class
150#
Characteristics & Features
Clean Bagged
No
Flange Bore Type
Double Extra Heavy Bore
Flange Type
Raised Face
Material
Forged Steel
Warranty & Product Information
ASME
ASME B16.5, ASME SA-105
ASTM
ASTM A-105
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
NSF Certified
No
Origin
Domestic
UL Listed
No