This product requires certification to purchase.

1-1/2 in. Socket Weld 3000# 304L Stainless Steel Coupling

1-1/2 in. Socket Weld 3000# 304L Stainless Steel Coupling

  • Fast #
  • Part #IS4L3SHCJ
  • Item #1338219
  • Manufacturer Part #IS4L3SHCJ
3.4 out of 5 Customer Rating

1-1/2 in. Socket Weld 3000# 304L Stainless Steel Coupling

  • Fast #
  • Part #IS4L3SHCJ
  • Item #1338219
  • Manufacturer Part #IS4L3SHCJ
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 25 Pallet: 1500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling, Straight
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov