This product requires certification to purchase.

1-1/2 in. Socket Weld Cast Iron 1/8 Degree Bend

1-1/2 in. Socket Weld Cast Iron 1/8 Degree Bend

  • Fast #
  • Part #INH4J
  • Item #3332715
  • Manufacturer Part #220604
3.1 out of 5 Customer Rating

1-1/2 in. Socket Weld Cast Iron 1/8 Degree Bend

  • Fast #
  • Part #INH4J
  • Item #3332715
  • Manufacturer Part #220604
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 1700
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
1/8°
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Fitting Type
Bend, Straight
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-888
Origin
Global