This product requires certification to purchase.

1-1/2 in. Socket x SR FIPT Straight Schedule 40 PVC Union with Buna-N O-Ring Seal

1-1/2 in. Socket x SR FIPT Straight Schedule 40 PVC Union with Buna-N O-Ring Seal

  • Fast #
  • Part #S459015SR
  • Item #3777159
  • Manufacturer Part #459-015SR
3.6 out of 5 Customer Rating

1-1/2 in. Socket x SR FIPT Straight Schedule 40 PVC Union with Buna-N O-Ring Seal

  • Fast #
  • Part #S459015SR
  • Item #3777159
  • Manufacturer Part #459-015SR
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-1785, ASTM D-2466
Application:
Potable Water
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connections:
Socket Weld x SR FIPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Union
Length:
3-7/16 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
235 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
054211138960