This product requires certification to purchase.

1-1/2 in. Spigot x FPT Clean-Out, DWV and Schedule 40 PVC Adapter

1-1/2 in. Spigot x FPT Clean-Out, DWV and Schedule 40 PVC Adapter

  • Fast #
  • Part #SP105015
  • Item #4501350
  • Manufacturer Part #P105-015
3.5 out of 5 Customer Rating

1-1/2 in. Spigot x FPT Clean-Out, DWV and Schedule 40 PVC Adapter

  • Fast #
  • Part #SP105015
  • Item #4501350
  • Manufacturer Part #P105-015
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
Application:
Drainage
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
FIPT
End Connections:
Spigot x FIPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter, DWV, Straight
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
054211172339