This product requires certification to purchase.

1-1/2 in. Spigot x MPT Schedule 80 CPVC Adapter

1-1/2 in. Spigot x MPT Schedule 80 CPVC Adapter

  • Fast #
  • Part #S861015C
  • Item #7018671
  • Manufacturer Part #861-015C
3.7 out of 5 Customer Rating

1-1/2 in. Spigot x MPT Schedule 80 CPVC Adapter

  • Fast #
  • Part #S861015C
  • Item #7018671
  • Manufacturer Part #861-015C
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM F-439
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Spigot
End Connection 2:
MPT
End Connections:
Spigot x MPT
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
2-7/16
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
66 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
80
UPC:
054211857892