1-1/2 in. Spigot x Slip-Joint DWV and Straight Schedule 40 PVC Trap Adapter with Nut
1-1/2 in. Spigot x Slip-Joint DWV and Straight Schedule 40 PVC Trap Adapter with Nut
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connection 2:
- Slip
- End Connections:
- Spigot x Slip
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, DWV
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC DWV, PVC, DWV
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 025528716196